KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY