TLM-08
Description
TLM-08 TANGENTLOK LOCKNUT ; M40 X 1.5 THREAD 57.2MM OD 11.1MM THK
Part # TLM-08
BDI # 966677
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Outside Diameter - Millimeter:
57.2
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
NSHM-08
Description
NSHM-08 LOCKNUT ; M40 X 1.5 THREAD 57.2MM OD 14.2MM THK
Part # NSHM-08
BDI # 966628
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Outside Diameter - Millimeter:
57.2
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.559
Nominal Thickness - Millimeter:
14.2