Page 1 of 4

Next

Compare
CNB-07

COMPARE

CNB-07

Description
CNB-07 CLAMP NUT ; 18TPI 2-3/8" OD 0.51" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-07

BDI # 966694

Features

Thread Size: 1.376-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
Loading Price
QTY
CNB-065

COMPARE

CNB-065

Description
CNB-065 CLAMP NUT ; 18TPI 2.375" OUTSIDE DIA 0.51" THK

WHITTET-HIGGINS

Part # CNB-065

BDI # 966693

Features

Thread Size: 1.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY
SNS24-16S

COMPARE

SNS24-16S

Description
SNS24-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS24-16S

BDI # 966971

Features

Thread Size: 1.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
SNF24-12S

COMPARE

SNF24-12S

Description
SNF24-12S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF24-12S

BDI # 966964

Features

Thread Size: 1.5-12
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
SNC24-6

COMPARE

SNC24-6

Description
SNC24-6 CLAMP NUT ; 6TPI 2-3/8" OD 9/16" NOMINAL THK

WHITTET-HIGGINS

Part # SNC24-6

BDI # 966904

Features

Thread Size: 1.5-6
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY