NSH-09

COMPARE

NSH-09

Description
NSH-09 LOCKNUT ; 1.767-18 THREAD 2.53IN OD 0.56IN THK

WHITTET-HIGGINS

Part # NSH-09

BDI # 966475

Features

Thread Size: 1.767-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.53
Outside Diameter - Millimeter: 64.262
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Threads per Inch: 18
Nominal Thickness - Inch: 0.56
Nominal Thickness - Millimeter: 14.224

Price Inventory : Available to order
Loading Price
QTY