BL-10

COMPARE

BL-10

Description
BL-10 LOCKNUT ; 18TPI 3.07" OD 0.77" THK

WHITTET-HIGGINS

Part # BL-10

BDI # 966549

Features

Thread Size: 1.967-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.07
Outside Diameter - Millimeter: 77.978
Other Features: Mechanical Lock | M5 Lock Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.75
Nominal Thickness - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY