BLM-10

COMPARE

BLM-10

Description
BLM-10 LOCKNUT ; M50 X 1.5 THREAD 78MM OD 19.5MM THK

WHITTET-HIGGINS

Part # BLM-10

BDI # 966586

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Other Features: Mechanical Lock | M5 Lock Screw

Nominal Thickness - Inch: 0.768
Nominal Thickness - Millimeter: 19.5

Price Inventory : Available to order
Loading Price
QTY