Page 1 of 2

Next

Compare
CNM-12

COMPARE

CNM-12

Description
CNM-12 CLAMP NUT ; SINGLE SPLIT

WHITTET-HIGGINS

Part # CNM-12

BDI # 966735

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: One Piece Split | M8 Clamp Screw

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : In stock
Loading Price
QTY
SNS40-16S

COMPARE

SNS40-16S

Description
SNS40-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS40-16S

BDI # 966977

Features

Thread Size: 2.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNS40-16

COMPARE

CNS40-16

Description
CNS40-16 CLAMP NUT ; 16TPI 3-1/2" OD 5/8" NOMINAL THK

WHITTET-HIGGINS

Part # CNS40-16

BDI # 966797

Features

Thread Size: 2.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
NI-13

COMPARE

NI-13

Description
NI-13 LOCKNUT ; 2.500-16 THREAD 3.5IN OD 0.635IN THK

WHITTET-HIGGINS

Part # NI-13

BDI # 967547

Features

Thread Size: 2.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Threads per Inch: 16

Nominal Thickness - Inch: 0.635
Nominal Thickness - Millimeter: 16.129

Price Inventory : Available to order
Loading Price
QTY
CNS40-16S

COMPARE

CNS40-16S

Description
CNS40-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS40-16S

BDI # 966887

Features

Thread Size: 2.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY