N14-V

COMPARE

N14-V

Description
N14-V LIP SEAL ; TRIPLE VITON

TIMKEN

Part # N14-V

BDI # 786043

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.63
Outside Diameter - Millimeter: 92.202
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : Available to order
Loading Price
QTY
N 14

COMPARE

N 14

Description
N 14 BEARING LOCKNUT

TIMKEN

Part # N 14

BDI # 1367103

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.63
Outside Diameter - Millimeter: 92.202
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : Available to order
Loading Price
QTY
NSHM-14

COMPARE

NSHM-14

Description
NSHM-14 LOCKNUT ; M70 X 2.0 THREAD 92.2MM OD 18.3MM THK

WHITTET-HIGGINS

Part # NSHM-14

BDI # 966634

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.63
Outside Diameter - Millimeter: 92.2
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws

Nominal Thickness - Inch: 0.72
Nominal Thickness - Millimeter: 18.3

Price Inventory : Available to order
Loading Price
QTY