CNB-18

COMPARE

CNB-18

Description
CNB-18 CLAMP NUT ; 12TPI 4.875" OD 0.708" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-18

BDI # 966705

Features

Thread Size: 3.527-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.875
Outside Diameter - Millimeter: 123.825
Other Features: One Piece Split | M8 Clamp Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.708
Nominal Thickness - Millimeter: 17.983

Price Inventory : Available to order
Loading Price
QTY