BL-17

COMPARE

BL-17

Description
BL-17 LOCKNUT ; 12TPI 4.92" OD 0.984" THK

WHITTET-HIGGINS

Part # BL-17

BDI # 966556

Features

Thread Size: 3.34-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.92
Outside Diameter - Millimeter: 124.968
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.97
Nominal Thickness - Millimeter: 24.638

Price Inventory : Available to order
Loading Price
QTY