NSHM-20
Description
NSHM-20 LOCKNUT ; M100 X 2.0 THREAD 131.8MM OD 23.9MM THK
Part # NSHM-20
BDI # 966640
Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.189
Outside Diameter - Millimeter:
131.8
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.941
Nominal Thickness - Millimeter:
23.9