NSHM-21
Description
NSHM-21 LOCKNUT ; M105 X 2.0 THREAD 138.2MM OD 23.9MM THK
Part # NSHM-21
BDI # 966641
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Outside Diameter - Millimeter:
138.2
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.941
Nominal Thickness - Millimeter:
23.9