BL-21

COMPARE

BL-21

Description
BL-21 LOCKNUT ; 12TPI 5.91" OD 1.102" THK

WHITTET-HIGGINS

Part # BL-21

BDI # 966560

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.91
Outside Diameter - Millimeter: 150.114
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.09
Nominal Thickness - Millimeter: 27.686

Price Inventory : Available to order
Loading Price
QTY