BL-30

COMPARE

BL-30

Description
BL-30 LOCKNUT ; 12TPI 7.68" OD 1.28" THK

WHITTET-HIGGINS

Part # BL-30

BDI # 966565

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.68
Outside Diameter - Millimeter: 195.072
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.27
Nominal Thickness - Millimeter: 32.258

Price Inventory : Available to order
Loading Price
QTY