BLM-30
Description
BLM-30 LOCKNUT ; M150 X 2.0 THREAD 195.1MM OD 32.5MM THK
Part # BLM-30
BDI # 966460
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.681
Outside Diameter - Millimeter:
195.1
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.28
Nominal Thickness - Millimeter:
32.5