CNC07-14S
Description
CNC07-14S CLAMP NUT ; 14TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC07-14S
BDI # 966850
Features
Thread Size:
0.437-14
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
Features
Thread Size:
0.437-14
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Low Carbon Steel | One Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
CNC07-14A
Description
CNC07-14A CLAMP NUT ; 14TPI SINGLE SPLIT ALUMINUM
Part # CNC07-14A
BDI # 966805
Features
Thread Size:
0.437-14
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Aluminum | One Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
SNC07-14S
Description
SNC07-14S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC07-14S
BDI # 966940
Features
Thread Size:
0.437-14
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
Features
Thread Size:
0.437-14
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738