NSHM-17

COMPARE

NSHM-17

Description
NSHM-17 LOCKNUT ; M85 X 2.0 THREAD 112MM OD 19.8MM THK

WHITTET-HIGGINS

Part # NSHM-17

BDI # 966637

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.409
Outside Diameter - Millimeter: 112
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.78
Nominal Thickness - Millimeter: 19.8

Price Inventory : Available to order
Loading Price
QTY