Features
Thread Size:
3.25-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Threads per Inch:
16
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
One Piece Split | M8 Clamp Screw
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
3.25-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.813
Nominal Thickness - Millimeter:
20.65
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
One Piece Split | M8 Clamp Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.708
Nominal Thickness - Millimeter:
17.983