NSHM-20

COMPARE

NSHM-20

Description
NSHM-20 LOCKNUT ; M100 X 2.0 THREAD 131.8MM OD 23.9MM THK

WHITTET-HIGGINS

Part # NSHM-20

BDI # 966640

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.189
Outside Diameter - Millimeter: 131.8
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.941
Nominal Thickness - Millimeter: 23.9

Price Inventory : Available to order
Loading Price
QTY