CNB-19
Description
CNB-19 CLAMP NUT ; 12TPI 5-5/16" OD 0.832" NOMINAL THK
Part # CNB-19
BDI # 966706
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Outside Diameter - Millimeter:
134.95
Other Features:
One Piece Split | M10 Clamp Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.832
Nominal Thickness - Millimeter:
21.133