BLM-28
Description
BLM-28 LOCKNUT ; M140 X 2.0 THREAD 185.2MM OD 32.5MM THK
Part # BLM-28
BDI # 966459
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.291
Outside Diameter - Millimeter:
185.2
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.28
Nominal Thickness - Millimeter:
32.5