BLM-30

COMPARE

BLM-30

Description
BLM-30 LOCKNUT ; M150 X 2.0 THREAD 195.1MM OD 32.5MM THK

WHITTET-HIGGINS

Part # BLM-30

BDI # 966460

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.681
Outside Diameter - Millimeter: 195.1
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.28
Nominal Thickness - Millimeter: 32.5

Price Inventory : Available to order
Loading Price
QTY