NSHM-32

COMPARE

NSHM-32

Description
NSHM-32 LOCKNUT ; M160 X 3.0 THREAD 204.7MM OD 32.5MM THK

WHITTET-HIGGINS

Part # NSHM-32

BDI # 966647

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.059
Outside Diameter - Millimeter: 204.7
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Nominal Thickness - Inch: 1.28
Nominal Thickness - Millimeter: 32.5

Price Inventory : Available to order
Loading Price
QTY