Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
One Piece Split | M12 Clamp Screw
Nominal Thickness - Inch:
0.957
Nominal Thickness - Millimeter:
24.3
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
One Piece Split | M12 Clamp Screw
Threads per Inch:
8
Nominal Thickness - Inch:
0.956
Nominal Thickness - Millimeter:
24.282