Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.66
Outside Diameter - Millimeter:
219.964
Other Features:
Mechanical Lock | M8 Lock Screw
Threads per Inch:
8
Nominal Thickness - Inch:
1.43
Nominal Thickness - Millimeter:
36.322
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.66
Outside Diameter - Millimeter:
219.964
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Threads per Inch:
8
Nominal Thickness - Inch:
1.34
Nominal Thickness - Millimeter:
34.036