TLM-00
Description
TLM-00 TANGENTLOK LOCKNUT ; M10 X 0.75 THREAD 22.2MM OD 9.5MM THK
Part # TLM-00
BDI # 966669
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.874
Outside Diameter - Millimeter:
22.2
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Nominal Thickness - Inch:
0.374
Nominal Thickness - Millimeter:
9.5