NSHM-38
Description
NSHM-38 LOCKNUT ; M190 X 3.0 THREAD 240.5MM OD 35.8MM THK
Part # NSHM-38
BDI # 966650
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.5
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.409
Nominal Thickness - Millimeter:
35.8