BML-044
Description
BML-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK
Part # BML-044
BDI # 967186
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Left Hand Thread
Nominal Thickness - Inch:
0.413
Nominal Thickness - Millimeter:
10.5
KMM-044
Description
KMM-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK
Part # KMM-044
BDI # 967716
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
BMM-044
Description
BMM-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK
Part # BMM-044
BDI # 967213
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
0.413
Nominal Thickness - Millimeter:
10.5
KMS-044
Description
KMS-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK
Part # KMS-044
BDI # 966497
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.413
Nominal Thickness - Millimeter:
10.5