NSHM-04

COMPARE

NSHM-04

Description
NSHM-04 LOCKNUT ; M20 X 1.0 THREAD 34.8MM OD 12.2MM THK

WHITTET-HIGGINS

Part # NSHM-04

BDI # 966623

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.37
Outside Diameter - Millimeter: 34.8
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws

Nominal Thickness - Inch: 0.48
Nominal Thickness - Millimeter: 12.2

Price Inventory : Available to order
Loading Price
QTY