BHH-05
Description
BHH-05 BEARHUG LOCKNUT ; POR HEX PREVAILING TORQUE INCH BRG THD
Part # BHH-05
BDI # 967018
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Other Features:
Self Locking | Nylon Collar | Hexagon Locknut
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125