BLM-05

COMPARE

BLM-05

Description
BLM-05 LOCKNUT ; M25 X 1.5 THREAD 46MM OD 17.5MM THK

WHITTET-HIGGINS

Part # BLM-05

BDI # 966581

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.811
Outside Diameter - Millimeter: 46
Other Features: Mechanical Lock | M4 Lock Screw

Nominal Thickness - Inch: 0.65
Nominal Thickness - Millimeter: 16.5

Price Inventory : Available to order
Loading Price
QTY