Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Precision
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
BHH-07
Description
BHH-07 BEARHUG LOCKNUT ; POR HEX PREVAILING TORQUE INCH BRG THD
Part # BHH-07
BDI # 967020
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Self Locking | Nylon Collar | Hexagon Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125