TCN-08-F
Description
TCN-08-F BEARING LOCKNUT ; ONE-PIECE 08 AFBMA INDUSTRY STD STEEL
Part # TCN-08-F
BDI # 801611
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Outside Diameter - Millimeter:
61.925
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7