Page 1 of 2

Next

Compare
CNS44-16

COMPARE

CNS44-16

Description
CNS44-16 CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS44-16

BDI # 966798

Features

Thread Size: 2.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Other Features: Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : In stock
Loading Price
QTY
CNS44-16S

COMPARE

CNS44-16S

Description
CNS44-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS44-16S

BDI # 966888

Features

Thread Size: 2.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
SNS44-16S

COMPARE

SNS44-16S

Description
SNS44-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS44-16S

BDI # 966978

Features

Thread Size: 2.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
SNS44-16

COMPARE

SNS44-16

Description
SNS44-16 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS44-16

BDI # 966933

Features

Thread Size: 2.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
BHI-14

COMPARE

BHI-14

Description
BHI-14 LOCKNUT ; 16TPI 3.75" OD 0.688" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-14

BDI # 967039

Features

Thread Size: 2.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.688
Nominal Thickness - Millimeter: 17.475

Price Inventory : Available to order
Loading Price
QTY