Page 1 of 2

Next

Compare
NI-08

COMPARE

NI-08

Description
NI-08 LOCKNUT ; 1.625-16 THREAD 2.5IN OD 0.51IN THK

WHITTET-HIGGINS

Part # NI-08

BDI # 967542

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Threads per Inch: 16

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY
SNS26-16S

COMPARE

SNS26-16S

Description
SNS26-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS26-16S

BDI # 966972

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNS26-16A

COMPARE

CNS26-16A

Description
CNS26-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS26-16A

BDI # 966837

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNS26-16S

COMPARE

CNS26-16S

Description
CNS26-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS26-16S

BDI # 966882

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
BHI-08

COMPARE

BHI-08

Description
BHI-08 LOCKNUT ; 16TPI 2.5" OD 0.563" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-08

BDI # 967033

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY