SNS28-16S
Description
SNS28-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNS28-16S
BDI # 966973
Features
Thread Size:
1.75-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
1.75-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
CNS28-16S
Description
CNS28-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
Part # CNS28-16S
BDI # 966883
Features
Thread Size:
1.75-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
1.75-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
66.675
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.75-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
66.675
Threads per Inch:
16
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954