Page 1 of 2

Next

Compare
KMS-044

COMPARE

KMS-044

Description
KMS-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK

WHITTET-HIGGINS

Part # KMS-044

BDI # 966497

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
KM-044

COMPARE

KM-044

Description
KM-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK

WHITTET-HIGGINS

Part # KM-044

BDI # 967672

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
KMM-044

COMPARE

KMM-044

Description
KMM-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK

WHITTET-HIGGINS

Part # KMM-044

BDI # 967716

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Hardened Alloy Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
BML-044

COMPARE

BML-044

Description
BML-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK

WHITTET-HIGGINS

Part # BML-044

BDI # 967186

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Left Hand Thread

Nominal Thickness - Inch: 0.413
Nominal Thickness - Millimeter: 10.5

Price Inventory : Available to order
Loading Price
QTY
BMM-044

COMPARE

BMM-044

Description
BMM-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK

WHITTET-HIGGINS

Part # BMM-044

BDI # 967213

Features

Thread Size: M22 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Other Features: Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar

Nominal Thickness - Inch: 0.413
Nominal Thickness - Millimeter: 10.5

Price Inventory : Available to order
Loading Price
QTY