KMTA 11

COMPARE

KMTA 11

Description
KMTA 11 BEARING LOCKNUT ; 75MM OD 24MM NOMINAL THK

SKF

Part # KMTA 11

BDI # 1421663

Features

Thread Size: M55 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY