HO-2A 1GAL JUG;L0763-057
Description
L0763-057 HO-2A HYDRAULIC OIL 1GAL JUG ; NON RETURNABLE
Part # L0763-057
BDI # 18227325
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Jug
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based
AC-2A 16GAL DRUM;L0707-061
Description
L0707-061 AC-2A AIR COMP OIL 16GAL ; QUARTER DRUM
Part # L0707-061
BDI # 18229447
Features
Other Features:
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Container Type:
Drum
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based
HO-2A 5GAL PAIL;L0763-060
Description
L0763-060 HO-2A HYDRAULIC OIL 5GAL PAIL
Part # L0763-060
BDI # 18228310
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based
VACUUM PUMP OIL 5GAL PAIL;L0945-060
Description
L0945-060 VACUUM PUMP OIL 5GAL PAIL
Part # L0945-060
BDI # 18228578
Features
Other Features:
High Performance | Non Detergent
Container Type:
Pail
Typical Use:
Vacuum Pump
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based
ZF-100 55GAL DRUM;L0953-062
Description
L0953-062 ZF 100 HYD OIL 55GAL DRUM
Part # L0953-062
BDI # 18231554
Features
Other Features:
High Performance | Good Hydrolytic Stability | Outstanding Demulsifying | Foaming and Air Release
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based