FMO-2400-AW 55GAL DRUM;L0885-062
Description
FMO-2400-AW 55GAL DRUM ; L0885-062 ; MINERAL OIL PRODUCT COLORLESS
Part # L0885-062
BDI # 18229121
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 70 | ISO 460
Product Type:
Mineral Oil
FMO-2400-AW 16GAL DRUM;L0885-061
Description
FMO-2400-AW 16GAL DRUM ; L0885-061 ; MINERAL OIL
Part # L0885-061
BDI # 18229119
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 70 | ISO 460
Product Type:
Mineral Oil
FMO-2400-AW 1GAL JUG;L0885-057
Description
FMO-2400-AW 1GAL JUG ; L0885-057 ; MINERAL OIL NON-RETURNABLE 4EA/CS
Part # L0885-057
BDI # 18229118
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 70 | ISO 460
Product Type:
Mineral Oil
FMO-2400-AW 5GAL PAIL;L0885-060
Description
FMO-2400-AW 5GAL PAIL ; L0885-060 ; MINERAL OIL
Part # L0885-060
BDI # 18229120
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 70 | ISO 460
Product Type:
Mineral Oil