PG101237-2
Description
PG101237-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE POWER
Part # PG101237
BDI # 1369640
Features
Thread Size:
1/4" RC
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.37
Overall Height - Millimeter:
111
PD442231
Description
PD442231 SINGLE POINT LUBRICATOR ; NON RETURNABLE
Part # PD442231
BDI # 21595661
Features
Thread Size:
1/4" RC
Other Features:
Dial Setting
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.606
Overall Height - Millimeter:
117
PG101217-2
Description
PG101217-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE 217 GREASE
Part # PG101217
BDI # 1369633
Features
Thread Size:
1/4" RC
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.37
Overall Height - Millimeter:
111
PG101236-2
Description
PG101236-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE
Part # PG101236
BDI # 1369639
Features
Thread Size:
1/4" RC
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.37
Overall Height - Millimeter:
111
PG101997-2
Description
PG101997-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE
Part # PG101997
BDI # 1369769
Features
Thread Size:
1/4" RC
Housing Material:
Metal
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.37
Overall Height - Millimeter:
111