HE7-F-102SB
Description
HE7-F-102SB FLAT CARRIER IDLER ; 102" BELT W 7" RLR
Part # HE7-F-102SB
BDI # 23173994
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6P-20TU-96SB
Description
E6P-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 6" RLR 20DEG
Part # E6P-20TU-96SB
BDI # 23171259
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-F-96SB
Description
HE7-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # HE7-F-96SB
BDI # 23174416
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6-20TU-96SB
Description
E6-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 6" RLR 20DEG
Part # E6-20TU-96SB
BDI # 23153524
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-F-84SB
Description
E7P-F-84SB FLAT CARRIER IDLER ; 84" BELT W 7" RLR
Part # E7P-F-84SB
BDI # 23167637
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount