E7-39LSI-78
Description
E7-39LSI-78 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 78" BELT W 7" RLR 39DEG
Part # E7-39LSI-78
BDI # 23174525
Features
Roller Width - Inch:
80.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-84
Description
E7-39LSI-84 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 84" BELT W 7" RLR 39DEG
Part # E7-39LSI-84
BDI # 23174529
Features
Roller Width - Inch:
86.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-90
Description
E7-39LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 7" RLR 39DEG
Part # E7-39LSI-90
BDI # 23174533
Features
Roller Width - Inch:
92.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E7-47LSI-102
Description
E7-47LSI-102 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 102" BELT W 7" RLR 47DEG
Part # E7-47LSI-102
BDI # 23151711
Features
Roller Width - Inch:
104.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-102
Description
E7-39LSI-102 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 102" BELT W 7" RLR 39DEG
Part # E7-39LSI-102
BDI # 23174492
Features
Roller Width - Inch:
104.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount