HE7-R-102SB
Description
HE7-R-102SB RETURN IDLER ; 102" BELT W 7" RLR
Part # HE7-R-102SB
BDI # 23175272
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-F-96SB
Description
HE7P-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # HE7P-F-96SB
BDI # 23175447
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE7-FL-96SB
Description
HE7-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 7" RLR
Part # HE7-FL-96SB
BDI # 23175264
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E7-CRFL-88.00
Description
E7-CRFL-88.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E7-CRFL-88.00
BDI # 23151787
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E7P-20TU-96SB
Description
E7P-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 7" RLR 20DEG
Part # E7P-20TU-96SB
BDI # 23172267
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount