E6P-RRDSA-84SB
Description
E6P-RRDSA-84SB RETURN IDLER ; SA RBR DISC 4-1/2" 84" BELT W 6" RLR
Part # E6P-RRDSA-84SB
BDI # 23162653
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-RRD-84SB
Description
E6P-RRD-84SB RETURN IDLER ; RBR DISC 6" RLR 84" BELT W
Part # E6P-RRD-84SB
BDI # 23162602
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-HRFL-88.00
Description
E6-HRFL-88.00 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E6-HRFL-88.00
BDI # 23162555
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE7-R-84SB-1
Description
HE7-R-84SB-1 RETURN IDLER ; 84" BELT W 7" RLR 1-1/2"
Part # HE7-R-84SB-1
BDI # 23175339
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRD-84SB-1
Description
E6P-RRD-84SB-1 RETURN IDLER ; RBR DISC 6" RLR 84" BELT W 1-1/2"
Part # E6P-RRD-84SB-1
BDI # 23162606
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount