XPD1451SF;14X51 CF DRUM PULLEY W/SF
Description
14X51 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 14X51 FOR BUSH REQD
Part # XPD1451SF
BDI # 23154947
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway
Mounting Method:
Bushed
XPU1251SF;12X51 CF DRUM PULLEY W/SF
Description
12X51 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 12X51 FOR BUSH REQD
Part # XPU1251SF
BDI # 23175627
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1046SF;10X46 CF DRUM PULLEY W/SF
Description
10X46 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X46 FOR BUSH REQD
Part # XPU1046SF
BDI # 23174697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPD1651SF;16X51 CF DRUM PULLEY W/SF
Description
16X51 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 16X51 FOR BUSH REQD
Part # XPD1651SF
BDI # 23149809
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway
Mounting Method:
Bushed
XPU1240SF;12X40 CF DRUM PULLEY W/SF
Description
12X40 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 12X40 FOR BUSH REQD
Part # XPU1240SF
BDI # 23153481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed