600-14R23M-RM
Description
600-14R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE
Part # 12329
BDI # 24481112
Features
Bore Profile:
Round
Pitch Diameter - Inch:
11.26
Pitch - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
11.693
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
286.004
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
NS5996-14T-4-1/2IN-2KW-PA 614-131-7
Description
NS5996-14T-4-1/2IN-2KW-PA SPROCKET ; 614-131-7 MOLDED SPLIT NON RETURNABLE
Part # 10028557
BDI # 24118514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 3-1/2IN SQ
Description
NS5996-14T 3-1/2IN SQ SPROCKET ; 614-89-1 MOLDED SPLIT NON RETURNABLE
Part # 10027447
BDI # 19435136
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 2-1/2IN S PA
Description
NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE
Part # 10028556
BDI # 22605069
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T-4-1/2IN-S-PA 614-128-2
Description
NS5996-14T-4-1/2IN-S-PA SPROCKET ; 614-128-2 MOLDED SPLIT NON RETURNABLE
Part # 10027441
BDI # 24116661
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore