E7-RRDSA-72SBWB
Description
E7-RRDSA-72SBWB RETURN IDLER ; SA RBR DISC 72" BELT W 7" RLR WIDE BASE
Part # E7-RRDSA-72SBWB
BDI # 23170740
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7-FMTE-21.38
Description
E7-FMTE-21.38 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMTE-21.38
BDI # 23174747
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
HE7P-R-48SB
Description
HE7P-R-48SB RETURN IDLER ; 48" BELT W 7" RLR
Part # HE7P-R-48SB
BDI # 23175480
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-R-36SB-1
Description
HE7P-R-36SB-1 RETURN IDLER ; 36" BELT W 7" RLR 1-1/2"
Part # HE7P-R-36SB-1
BDI # 23175467
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount