RF15-75-50

COMPARE

RF15-75-50

Description
RF15-75-50 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321970F

BDI # 342486

Features

Roller Width - Inch: 1.69
Series: RF15
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 50.038
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange

Price Inventory : Available to order
Loading Price
QTY
RP3-75-50

COMPARE

RP3-75-50

Description
RP3-75-50 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321991

BDI # 24481014

Features

Roller Width - Inch: 3.25
Series: RP3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 50.038
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid

Price Inventory : Available to order
Loading Price
QTY
RF3-75-50

COMPARE

RF3-75-50

Description
RF3-75-50 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32763

BDI # 342497

Features

Roller Width - Inch: 3.25
Series: RF3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 50.038
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange

Price Inventory : Available to order
Loading Price
QTY