E6-CRRI-87.75
Description
E6-CRRI-87.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-87.75
BDI # 23159933
Features
Roller Width - Inch:
87.75
Roller Width - Millimeter:
2228.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E7P-RRD-84SB
Description
E7P-RRD-84SB RETURN IDLER ; RBR DISC 7" RLR 84" BELT W
Part # E7P-RRD-84SB
BDI # 23170346
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-CRFL-88.00
Description
E6-CRFL-88.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRFL-88.00
BDI # 23159898
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE7P-R-84SB-1
Description
HE7P-R-84SB-1 RETURN IDLER ; 84" BELT W 7" RLR 1-1/2"
Part # HE7P-R-84SB-1
BDI # 23175526
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-R-84SB-1
Description
E6-R-84SB-1 RETURN IDLER ; 84" BELT W 6" RLR 1-1/2"
Part # E6-R-84SB-1
BDI # 23164802
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount